Ribbed rubber cover plate 3 mm thick

Article no.: 944070
(63.33 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable width × usable depth in G 78×36 U
Width 1,431 mm
Depth 725 mm
Width in units 78 E
Depth in units 36 E
Thickness 3 mm
suitable for drawer in units 78×36 E
Material Rubber
Surface Grooves
Colour black
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 944070
EAN / GTIN 2050001944023
Manufacturer number 944070

Description

Version:

Compliance with current exposure limits for hazardous materials cannot be guaranteed.

Suitable for:

Tool cabinets No. 944001; 944101.
Direct purchase

Sign in to your Account

To shopping cart