Perforated panel for upright cabinets, suitable for upright cabinet height: 2000mm

Article no.: 943166 2000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for upright cabinet height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 846 mm
Usable width 600 mm
Weight 5.8 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 943166 2000
EAN / GTIN 4062406586300
Manufacturer number 943166 2000

Description

Version:

Perforated panel with □ 9×9 mm holes at 37 mm pitch. For mounting hooks, holders and perforated panel accessories, these can be found in Group 95. Supplied with Easyfix plastic plugs (6 pieces for size 1000, 8 pieces for size 2000).

Suitable for:

Half fills one pull-out frame of cabinet No. 943102943115 in each case size 2000. For complete filling, 2 pieces are required.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart