Storage shelf, Pull-out frame width in G: 12

Article no.: 943160 12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Pull-out frame width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Drawer usable area in G: 24×12
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Drawer usable area in G 24×12
Material galvanised
Depth 600 mm
Width in G 12
Usable height 33 mm
Usable width 300 mm
Usable depth in G 24
Type of product Storage shelf

Identification numbers & Classifications

Article number 943160 12
EAN / GTIN 4062406586232
Manufacturer number 943160 12

Description

Version:

Made of galvanised sheet metal, two sides folded upwards.
Supplied with 4 Easyfix plastic plugs for bolting into vertical pull-out frames.

Suitable for:

For upright cabinet No. 943102, 943112, 943115.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart