Assembly trolley 860/4

Article no.: 942997 860/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×27 units
Height 862 mm
Width 717 mm
Depth 572 mm
Width in units 36 E
Depth in units 27 E
Usable height 600 mm
Usable height for drawers 600 mm
Drawer body usable height 600 mm
Drawer usable width 612 mm
Drawer usable depth 459 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
with anti-roll lip yes
Number of drawers 4
maximum load capacity 600 kg
Material of shelf Sheet metal with ribbed rubber
Storage yes
Version wheeled; with drawers
Anti-roll lip version 4-sided
Push handle yes
Positioning of the push handle Front face
Weight 95 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 942997 860/4
EAN / GTIN 4045197774248
Manufacturer number 942997 860/4

Description

Version:

With 2 ball-bearing fixed wheels and 2 castors (⌀ 100 mm), lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking.
Fitted with 4 or 5drawers, can be locked centrally with a cylinder lock. Full extension drawers as described under No. 942973, fitted with individual locking − prevents the drawers opening during movement.

Colour:

Body light grey RAL 7035,
drawers signal blue RAL 5005, powder−coated.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart