{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Depth | 619 mm | |
Width in units | 27 E | |
Depth in units | 36 E | |
Usable width | 500 mm | |
Usable depth | 619 mm | |
Application range | Tool cabinet | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 942955 | |
Manufacturer number | 942955 |