Roller 100x100x19,1 mm A60 ROUGH PREMIUM steel/inox/nonferrous

Article no.: 94223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 94223
EAN / GTIN 9003170942232
Manufacturer number 94223
L-Number L50140 2035

Description

Description:

The patented shape of the PREMIUM spiral rollers allows you to work easily and comfortably without lateral deflection on complex faces on steel, stainless steel and nonferrous metals. Typical roll marks on the workpiece are a thing of the past with this roll, significantly increasing productivity by eliminating the need to repeat grinding processes. In addition, vibrations are significantly reduced and the workload is minimized. Comfortable and intuitive working with this tool does not require an extensive training period - you can achieve the best results immediately.

Feature:

  • Form: SPIRAL CLOTH & VLIES Flap Wheel
  • Specification : A COARSE C X 60
  • Dimension (D x T x H): 100 x 100 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 100 mm
  • Drill hole: 19.1 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Easy handling: spiral cuts for very easy use, especially for inexperienced operators
  • Uniform results
  • Longest lifetime

Application:

  • For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces

Recommendation:

  • A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
  • A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing a wide variety of workpieces
  • Grit size 60/80: for a coarser surface finish
  • Grit size 120/180: for a fine surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart