Spiral rollers 100x100x19,1 mm A VERY FINE PREMIUM steel/inox/nonferrous

Article no.: 94210
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 94210
EAN / GTIN 9003170942102
Manufacturer number 94210
L-Number L50140 2616

Description

Description:

The patented shape of the PREMIUM spiral rollers allows you to work easily and comfortably without lateral deflection on complex faces on steel, stainless steel and nonferrous metals. Typical roll marks on the workpiece are a thing of the past with this roll, significantly increasing productivity by eliminating the need to repeat grinding processes. In addition, vibrations are significantly reduced and the workload is minimized. Comfortable and intuitive working with this tool does not require an extensive training period - you can achieve the best results immediately.

Feature:

  • Form: SPIRAL VLIES Flap Wheel
  • Specification : A VERY-FINE
  • Dimension (D x T x H): 100 x 100 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 100 mm
  • Drill hole: 19.1 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Easy handling: spiral cuts for very easy use, especially for inexperienced operators
  • Uniform results
  • Longest lifetime

Application:

  • For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces

Recommendation:

  • A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
  • A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing a wide variety of workpieces
  • Grit size 60/80: for a coarser surface finish
  • Grit size 120/180: for a fine surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart