Drawer for sliding door cabinets, Width 30G 100 mm

Article no.: 940651 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 26×14G
    Usable height 75 mm
    Usable width 650 mm
    Usable depth 350 mm
    Usable width in G 26
    Usable depth in G 14
    Weight 10 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 940651 100
    EAN / GTIN 4062406281410
    Manufacturer number 940651 100

    Description

    Version:

    Drawers for incorporating in GridLine sliding-door cabinets and roller shutter cabinets. Aluminium handles with labelling strips that can be exchanged and rewritten.

    Suitable for:

    Cabinets No. 940089, No. 940109, No. 940165940237, No. 940885940907.

    Colour:

    Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Cannot be sub-divided using slotted dividers, because the drawer base is solid.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart