Drawer for swing-door cabinets, Width 40G 300 mm

Article no.: 940642 300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 36×16G
    Usable height 275 mm
    Usable width 900 mm
    Usable depth 400 mm
    Usable width in G 36
    Usable depth in G 16
    with individual drawer release system no
    Application range Cabinet with shelves
    Weight 22 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 940642 300
    EAN / GTIN 4062406068370
    Manufacturer number 940642 300

    Description

    Version:

    Drawers for installation in GridLine cabinets. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.

    Suitable for:

    Cabinets No. 940001940103; No. 940111940113, No. 940801940843.

    Colour:

    Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Unsuitable for installation in sliding door cabinets.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart