Clothes hook rack 13

Article no.: 940610 13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material ABS plastic
    Number of hooks 3
    Type of product Clothes hook rack

    Identification numbers & Classifications

    Article number 940610 13
    EAN / GTIN 4062406357238
    Manufacturer number 940610 13

    Description

    Version:

    Hooks of impact resistant ABS in RAL 7035 light grey. Easy to install underneath storage shelves.

    Suitable for:

    For storage shelves No. 940550, 942530, 949514.

    Colour:

    Anthracite grey RAL 7016 powder−coated.

    Note:

    Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart