Inclined shelf 20

Article no.: 940560 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Material: galvanised

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Material galvanised
Width 450 mm
Depth 425 mm
Usable width 450 mm
Usable depth 447 mm
Application range Cabinet with shelves
Type of product Storage shelf

Identification numbers & Classifications

Article number 940560 20
EAN / GTIN 4062406134907

Description

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart