{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Material | galvanised | |
Width | 700 mm | |
Depth | 425 mm | |
Application range | Cabinet with shelves | |
Type of product | Storage shelf |
Article number | 940550 30 | |
EAN / GTIN | 4062406133702 | |
Manufacturer number | 940550 30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |