ESD-Table top cart with steel plate trays

Article no.: 9400W
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9400W
EAN / GTIN 4017976894003
Manufacturer number 9400W

Description

Version:

mounted

Description:

Electrostatic discharge construction (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, conductive powder coating, slate grey. Screw and plug type construction. 2 electrically conductive platforms, trays made of steel sheet, with rim 10 mm high, welded oil-tight, powder coated. 2 swivel and 2 fixed-wheel castors. Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing. Maximum comfort: Very low starting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are non-marking. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity of upper shelve 200 kg.

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Shelf heights (mm): 228, 860
Total length (mm): 1047
Total width (mm): 509
Total height (mm): 860
Tyres: TPE-ESD
Wheel size (mm): 160 x 40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart