Anvil shears with plastic grips chrome-plated 200 mm

Article no.: 94 55 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 94 55 200
EAN / GTIN 4003773080763
Manufacturer number 94 55 200
L-Number L70010 1670

Description

Description:

  • drawing cut against firm surface for cutting soft materials without damage, e.g. rubber profiles, PVC, leather, wood, hoses etc.
  • cuts flat material with a max. width of 40 mm and height of 7.5 mm
  • cutting capacity for round material up to Ø 25 mm
  • strong, replaceable blade
  • With opening spring and locking device

Feature:

  • Blade length: 40.0mm
  • chrome-plated
  • with plastic grips

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart