Cutter for ribbon cable with plastic grips chrome-plated 215 mm

Article no.: 94 15 215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 94 15 215
EAN / GTIN 4003773046011
Manufacturer number 94 15 215
L-Number L70010 1266

Description

Description:

  • for crush-free cutting of ribbon cable up to 56 mm width
  • exchangeable cutting base with try square for rectangular cuts
  • With opening spring and locking device

Feature:

  • Blade length: 56.0mm
  • chrome-plated
  • with plastic grips

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart