Pipe Cutter for plastic conduit pipes (electrical installation work) 185 mm

Article no.: 94 10 185
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 94 10 185
EAN / GTIN 4003773047025
Manufacturer number 94 10 185
L-Number L70010 352

Description

Description:

  • for clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm
  • not suitable for cutting cables
  • blade is replaceable and can be retracted from any position
  • low force requirement due to special blade geometry and optimum transmission
  • minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed

Feature:

  • Body: die-cast aluminium body. red lacquered
  • Capacity (diameter): Ø 6 – 35mm
  • Cutting edge length mm: Ø 35mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart