ESD-Box cart

Article no.: 9392
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Enclosed trolley

    Identification numbers & Classifications

    Article number 9392
    EAN / GTIN 4017976993928
    Manufacturer number 9392
    L-Number L90070 249

    Description

    Version:

    mounted

    Description:

    ESD-box cart in angle steel construction with tubular handlebar. Ends, 1 side and top fitted with wire lattice 40 x 40 x 4 mm, completely welded and electrically conductive powder-coated, slate grey RAL 7015. With 2-leaf door of angle steel with welded wire lattice on open side. 1 fixed and 4 detachable shelves made of electrically conductive wooden material according to DIN 68765, light grey. 2 swivel and 2 fixed-wheel castors with ESD-TPE tyres (thermoplastic elastomer), electrically conductive, hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling esistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors.

    Feature:

    Total load capacity (kg): 750
    Length of usable platform (mm): 1000
    Width of usable platform (mm): 680
    Shelf heights (mm): 292, 582, 882, 1182, 1482
    Load capacity per shelf (kg): 50
    Total length (mm): 1170
    Total width (mm): 745
    Total height (mm): 1792
    Tyres: TPE-ESD
    Wheel size (mm): 200 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart