ESD-euro box trolley

Article no.: 9390
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 9390
EAN / GTIN 4017976493909
Manufacturer number 9390
L-Number L90070 186

Description

Version:

mounted

Description:

Electrostatic discharge construction (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, conductive powder coating, slate grey, RAL 7015. 3 shelf frames for 2 Euro boxes each 600 x 400 mm. Variable use of shelf frames, distance 50 mm, angle when inclined up to 15° and 30°. Capacity per shelf 80 kg. Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 820
Width of usable platform (mm): 610
Shelf heights (mm): 238, 538, 838
Load capacity per shelf (kg): 80
Total length (mm): 935
Total width (mm): 666
Total height (mm): 1101
Tyres: TPE-ESD
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart