Round brushes 115x11x23xM14 SH 0,5 mm PREMIUM steel

Article no.: 938680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough cleaning non-woven abrasive mesh

    Identification numbers & Classifications

    Article number 938680
    EAN / GTIN 9003179386808
    Manufacturer number 938680
    L-Number L50140 2794

    Description

    Description:

    The PREMIUM round brushes for angle grinders are ideal for machining steel and are many times more effective than comparable products in the BASIC product line. The knotted wire brush scores with an extremely long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. In addition, this tool is perfect for machining welding seams.

    Feature:

    • Form: 1R DZ CIRCULAR BRUSHES
    • Specification : SH 0,5 mm
    • Dimension (D x B x L x GE): 115 x 11 x 23 x M14 mm
    • Diameter: 115 mm
    • Thickness: 11 mm
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Universal tool with maximum brush life
    • Hardened steel wire SH for additional brush life
    • Powerful tool

    Application:

    • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
    • Especially suitable for grinding welding seams

    Recommendation:

    • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart