Shield tapered brushes 115x27,5xM14 E 0,5 mm PREMIUM inox

Article no.: 938646
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 938646
EAN / GTIN 9003179386464
Manufacturer number 938646

Description

Description:

Due to their shape, PREMIUM cone brushes for angle grinders are the perfect solution for machining hard-to-reach areas on stainless steel. Depending on the wire type, Tyrolit will provide you with the right brush for your work application. For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue. You can also use wire brushes with knotted wire for cleaning, but this specification shines especially in finishing. Additionally, cleaning welding seams is not a challenge for these tapered brushes. The composition of the wire from high-quality stainless steel prevents rusting of the workpiece.

Feature:

  • Form: 28K DZR BEVEL BRUSHES
  • Specification : E 0,5 mm
  • Dimension (D x L x GE): 115 x 27,5 x M14 mm
  • Diameter: 115 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart