ESD Euro box trolley

Article no.: 9383
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 9383
Copy
EAN / GTIN 4017976493831
Copy
Manufacturer number 9383
Copy
L-Number L90080 1352
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Euro box trolley in an electrically conductive design (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, electrically conductive powder coated in slate grey RAL 7015. Bolt construction. 5 shelf frames for 3 Euroboxes each 600 x 400 mm, can be variably screwed in, grid 100 mm, inclination when installed at an angle 15° or 30°. Load capacity per shelf 80 kg. 4 swivel castors with TPE-ESD tyres (thermoplastic elastomer), electrically conductive. Hubs with precision deep groove ball bearings. 2 wheels with brake.

Feature:

Total load capacity (kg): 400
Usable surface length (mm): 1240
Usable surface width (mm): 610
Shelf heights (mm): 298, 598, 898, 1198, 1498
Load capacity per shelf (kg): 80
Overall length (mm): 1372
Total width (mm): 685
Total height (mm): 1686
Tyres: TPE-ESD
Wheel size (mm): 160 x 40

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Login

Your contact person
To shopping cart