ESD-euro box trolley

Article no.: 9381
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 9381
EAN / GTIN 4017976493817
Manufacturer number 9381
L-Number L90080 1343
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Electrostatic discharge construction (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, conductive powder coating, slate grey, RAL 7015. Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). 3 platforms with shelves made of electrically conductive (antistatic) wooden material according to DIN 68765, light grey, rim 7 mm high. For 1 Euro box each 600 x 400 mm. Variable use of shelf frames, distance 50 mm, angle when inclined up to 15° and 30°. Capacity per shelf 80 kg.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 410
Width of usable platform (mm): 610
Shelf heights (mm): 264, 564, 864
Load capacity per shelf (kg): 80
Total length (mm): 525
Total width (mm): 666
Total height (mm): 1101
Tyres: TPE-ESD
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart