Support leg height adjustable 760 mm

Article no.: 937103 760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series KOMBI
    Height adjustment range 850 mm - 1,100 mm
    Width 80 mm
    Depth 760 mm
    clear width 680 mm
    suitable for worktop depth 800 mm
    Type of product Support leg

    Identification numbers & Classifications

    Article number 937103 760
    EAN / GTIN 4045197678010
    Manufacturer number 937103 760

    Description

    Version:

    Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
    Height adjustable at 25 mm intervals from 850 − 1100 mm.

    Colour:

    Light grey RAL 7035 powder-coated.

    Note:

    At the fully extended height, a back panel must also be fitted.
    Direct purchase

    Sign in to your Account

    To shopping cart