Digimatic Cable, Flat 10-Pin Type 5m

Article no.: 936937-05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cable length 5 m
    Type of product Data cable

    Identification numbers & Classifications

    Article number 936937-05
    Manufacturer number 936937-05
    L-Number L40010 7185

    Description

    Description:

    This is an overview of available data cables, and how you can connect measuring devices with data output e.g.to a PC. The cables listed are used to connect the measuring devices directly via USB (USB Input Tool Direct Cables), indirectly via standard Digimatic cables and interface box (e.g. DMX box or USB Input Tool Box), or the U-WAVE-T wireless transmitters (box version) to a PC. Please find the appropriate cable for your particular Digimatic measuring instrument in the “Optional Accessories” section of its product entry.

    Feature:

    Type: Digital cable

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart