Swing doors set 1200 mm

Article no.: 935715 1200
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height including frame (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height including frame 1,200 mm
Usable height 1,100 mm
Frame depth 80 mm
Application range Drawer/shelf combination unit
Type of product Swing door

Identification numbers & Classifications

Article number 935715 1200
EAN / GTIN 4062406112004
Manufacturer number 935715 1200

Description

Version:

Doors are reinforced on the inside, lockable by slide handle with a cylinder lock. The front fittings kit consists of 2 swing doors, 2 side rails, and 2 stop strips. The bays behind the swing doors can be fitted with storage shelves, drawers and pull-out shelves.

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The doors are also available in intermediate heights. Prices on request.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart