Base frame without cover 26G

Article no.: 935560 26G
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Type of product Baseframe

    Identification numbers & Classifications

    Article number 935560 26G
    EAN / GTIN 4062406109974
    Manufacturer number 935560 26G

    Description

    Version:

    Sturdy frame of angle iron with cross bracing, rigidly welded. Front height 50 mm. Absolutely necessary for the stabilisation of each shelving bay. Can be used with No. 935535 or 935565 as the lowest storage shelf.

    Colour:

    Light grey RAL 7035, powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart