ESD-euro box roller

Article no.: 935400
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 935400
    EAN / GTIN 4017976193540
    Manufacturer number 935400
    L-Number L90080 1234

    Description

    Version:

    mounted

    Description:

    Electrostatic discharge construction (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, conductive powder coating, slate grey RAL 7015. 4 swivel castors. Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing. Maximum comfort: Very low starting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are non-marking. 2 castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). With 2 platforms with shelves made of electrically conductive (anti-static) wooden material, rim 7 mm high. Clearance between platforms 400 mm. Capacity upper shelf 100 kg. Suitable for euro boxes 600 x 400 mm. With tubular push bar.

    Feature:

    Total load capacity (kg): 250
    Length of usable platform (mm): 605
    Width of usable platform (mm): 408
    Shelf heights (mm): 201, 630
    Load capacity per shelf (kg): 100
    Total length (mm): 747
    Total width (mm): 414
    Total height (mm): 970
    Tyres: TPE-ESD
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart