Sheet metal panel for column frame 2000 mm

Article no.: 935045 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 680 mm
suitable for column frame height 2,000 mm
Type of product Side cladding

Identification numbers & Classifications

Article number 935045 2000
EAN / GTIN 4062406107758
Manufacturer number 935045 2000

Description

Version:

Made of sheet metal with welded clips to cover the column frame: prevents access to adjoining shelves from the side. Recommended when racking is enclosed in units that have swing doors, sliding doors or roller shutters.

Colour:

RAL 7035 light grey powder coated.

Note:

Two sheet metal panels are required to cover both sides of a column frame.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart