Column frame 2200 mm

Article no.: 935025 2200
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,200 mm
Depth 680 mm
Frame width 53 mm
Application range Drawer/shelf combination unit
Type of product Column frame

Identification numbers & Classifications

Article number 935025 2200
EAN / GTIN 4062406107444
Manufacturer number 935025 2200

Description

Version:

Sheet metal with bracing, securely welded. The perpendicular support rails have slots at 25 : 25 mm intervals, for fitting drawers, pull−out shelves and storage shelves. Base flange with threaded inserts for height adjustment and for anchoring to the floor.

Colour:

RAL 7035 light grey powder coated.

Note:

Because of the risk of tipping over, anchoring to the floor is essential.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart