{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A1/A | |
Height above the worktop | 700 mm | |
Width | 750 mm | |
Depth | 25 mm | |
Type of base | screw-on base | |
maximum paper size | A1 | |
Type of product | Drawing holder |
Article number | 933905 A1/A | |
EAN / GTIN | 2050001671622 | |
Manufacturer number | 933905 A1/A |