Worktop of bamboo strips glued cross-wise 1000 mm

Article no.: 933540 1000
(326.96 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
25 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 1,000 mm
    Depth 700 mm
    Thickness 50 mm
    Worktop length 1,000 mm
    Material of worktop Bamboo
    Worktop surface sanded, oiled leaving no residues
    Edge strip version no edge strip
    Type of product Workbench top

    Identification numbers & Classifications

    Article number 933540 1000
    EAN / GTIN 4045197782274
    Manufacturer number 933540 1000

    Description

    Version:

    Holes are provided on the underside of the worktop for securing drawer units and support legs (KOMBI range).
    Worktop in modern design with hard-wearing surface for demanding applications. Bamboo is the quickest-growing raw material, it places little demand on resources and is environmentally sound. The worktop consists of bamboo strips, waterproof and distortion-proof cross-glued in 5 layers. The edges are radiussed all round, the surface is sanded and oiled leaving no residues. Regularly cleaning and oiling the surface extends its life and prevents the development of cracks and stains. Bamboo is approx. 30 % harder than oak and is less liable to warp than beech or maple. Bamboo worktops are resistant to sprayed water and to dirt, and largely resistant to oil, grease, solvents, and chemicals. (These do, however, affect the appearance of the surface).
    Direct purchase

    Sign in to your Account

    To shopping cart