Pull-out shelf 200 kg 75 mm

Article no.: 931376 75
plus VAT at the current rate Prices plus delivery costs
75
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Installation height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 56×24
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 56×24
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 56×24G
Usable width 1,400 mm
Usable depth 600 mm
Usable width in G 56
Usable depth in G 24
Installation height 75 mm
with individual drawer release system no
Application range Tool cabinet
Weight 23.35 kg
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 931376 75
EAN / GTIN 4062406123116
Manufacturer number 931376 75

Description

Version:

Pull-out shelf with 100% full extension. Open in front, shell height at sides 46 mm, installation height 75 mm. Without slots to take slotted dividers.

Supplied with:

Pull-out shelves each complete with 1 pair drawer runner rails.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Not suitable for fitting into mobile cabinets.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart