Tool cabinet casing for drawers 1250 mm

Article no.: 931335 1250
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 36×24G
Height 1,250 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Usable height 1,150 mm
Usable height for drawers 1,150 mm
Number of drawers 0
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 4,000 kg
Version for individual configuration
Electronic locking system can be retrofitted yes
Weight 58 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 931335 1250
EAN / GTIN 4062406063726
Manufacturer number 931335 1250

Description

Version:

Tool cabinet casing in 40×28G, suitable for drawers 36×24G. For drawer runner mountings at 25 mm intervals. The casing can be locked centrally with a cylinder lock.

Suitable for:

Drawers No. 931353, 931354, 931355, 931356.

Colour:

RAL 7035 light grey powder coated.

Note:

When fitting out the tool cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart