Roller cabinet for drawers, 20×24G, Height mm / number of drawers: 885/0

Article no.: 931027 885/0
plus VAT at the current rate Prices plus delivery costs
885/0
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 885 mm
Width 600 mm
Depth 700 mm
Usable height 600 mm
Usable height for drawers 600 mm
Drawer body height 700 mm
Drawer body usable height 600 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
with anti-roll lip yes
Number of drawers 0
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 600 kg
Version wheeled; for individual configuration
Electronic locking system can be retrofitted yes
ComfortClose no
Casing open at the top no
Treadless tyres yes
Weight 54 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 931027 885/0
EAN / GTIN 4062406352585
Manufacturer number 931027 885/0

Description

Version:

To take drawers 20×24G.
Roller cabinet in 24×28G with 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, castors with parking brakes. With raised edge on 4 sides, ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

May only be fitted with drawer No. 931046 or No. 931048 (with one-handed individual drawer release system).

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart