{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 26×20G | |
Height | 900 mm | |
Width | 750 mm | |
Depth | 600 mm | |
Width in G | 30 | |
Depth in G | 24 | |
Usable height | 800 mm | |
Usable height for drawers | 800 mm | |
Number of drawers | 0 | |
Number of pull-out shelves | 0 | |
Number of doors | 0 | |
maximum load capacity | 4,000 kg | |
Version | for individual configuration | |
Electronic locking system can be retrofitted | yes | |
Weight | 38 kg | |
Type of product | Tool cabinet body |
Article number | 930625 900 | |
EAN / GTIN | 4062406065478 | |
Manufacturer number | 930625 900 |