Goggles uvex ultrasonic Clear sv exc.

Article no.: 9302285
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full protection safety glasses

Identification & Classification

Article number 9302285
Copy
EAN / GTIN 4031101188072
Copy
Manufacturer number 9302285
Copy
L-Number L01660 1740
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The combination of hard and soft material components in the uvex ultrasonic combines high mechanical strength with the best wearing properties - even long-term wear of these full-vision spectacles does not cause any pressure problems. The flexible soft component moulds to the face individually and ensures comprehensive lateral protection of the eye area, even for spectacle wearers. The excellent ventilation of the uvex ultrasonic ensures a pleasant and irritation-free climate in the eye area. Sporty design, a wide panoramic field of vision and quick and easy lens replacement round off the benefits of these top glasses.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex ultrasonic
  • Product type: Safety goggles
  • Labelling of frame: W 166 34 B CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: plastic
  • Further labelling Lens: W 1 B KN CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart