Replacement lens Grey 23% sv exc.

Article no.: 9302256
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glasses lens

Identification numbers & Classifications

Article number 9302256
EAN / GTIN 4031101229188
Manufacturer number 9302256

Description

Description:


  • Product category: Accessories
  • Product name: Ersatzscheiben
  • Product type: Replacement lens
  • Frame label - area of application: no
  • Level of protection: 5-2,5
  • Lens tint: Grey 23%
  • Lens tint characteristics: Signal colour detection
  • Search colour (filter) of lens: Grey
  • Transmission: 23%
  • Bracket material: not applicable
  • Other markings on lens: W 1 B KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)
  • Properties of accessories: Replacement lens for model uvex ultrasonic

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart