Goggles uvex ultravision Clear

Article no.: 9301906
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full protection safety glasses

Identification & Classification

Article number 9301906
EAN / GTIN 4031101068084
Manufacturer number 9301906
L-Number L01660 554
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex ultravision
  • Product type: Goggles
  • Frame label - area of application: W 166 3 F CE
  • Level of protection: 2-1,2
  • Lens tint: Clear
  • Lens tint characteristics: no special features
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FN CE
  • UV protection: UV380
  • Lens material: Cellulose acetate (CA)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart