Goggles uvex ultravision Clear

Article no.: 9301424
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Full protection safety glasses

    Identification numbers & Classifications

    Article number 9301424
    EAN / GTIN 4031101067896
    Manufacturer number 9301424
    L-Number L01660 466

    Description

    Description:


    • Product category: Safety spectacles
    • Product name: uvex ultravision
    • Product type: Goggles
    • Frame label - area of application: W 166 34 F CE
    • Level of protection: 2C-1,2
    • Lens tint: Clear
    • Lens tint characteristics: no special features
    • Search colour (filter) of lens: Clear
    • Transmission: 91%
    • Bracket material: Plastic
    • Other markings on lens: W 1 FN CE
    • UV protection: UV380
    • Lens material: Cellulose acetate (CA)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart