Compound Precision Sine Plate 150x150mm, with M6 Holes

Article no.: 930-628
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Checking vice

Identification & Classification

Article number 930-628
Copy
Manufacturer number 930-628
Copy
L-Number L40950 495
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Sine bar style of auxiliary plate. It is made of tool steel, hardened and precision ground. Accurate angle setting is made by gauge blocks, max. 45°. 930-626 Work piece can be fixed on plate surface by tap holes and stoppers on side. 930-628 and 930-629 can set the angle at two directions which go straight angularly. 930-629 Permanently magnet chuck is adapted.

Feature:

Perpendicularity: 0.005 mm / 100 mm
Remarks: Composite axis type with angle in two directions With M6 clamping holes.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart