Angled-box wrench, 13 mm

Article no.: 92A.13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 92A.13
    EAN / GTIN 3148516629524
    Manufacturer number 92A.13
    L-Number L60130 387

    Description

    Description:

    • Curved pipe socket spanner: for use on long threaded rods
    • chrome-plated, satin finish

    Feature:

    • A [mm]: 13
    • B [mm]: 20.5
    • H [mm]: 27.0
    • L [mm]: 127
    • L1 [mm]: 43.0
    • [g]: 110

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart