{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Workbench height | 820 mm | |
Worktop length | 1,000 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 30 mm | |
Safe working load | 400 kg | |
Weight | 36 kg | |
Type of product | Folding workbench |
Article number |
929610 1000
Copy |
|
EAN / GTIN |
2050002019034
Copy |
|
Manufacturer number |
KT1000HO
Copy |
|
Manufacturer/responsible person | WESMA SYSTEMS BV, Ruys de Beerenbroucklaan 29, 6417 CC HEERLEN, Netherlands, www.wesma.nl |