Work table, Worktop length: 1500mm

Article no.: 929600 1500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 850
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 850 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Insert thickness 30 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 30 mm
Weight 30 kg
Type of product Work table

Identification numbers & Classifications

Article number 929600 1500
EAN / GTIN 4062406118730
Manufacturer number 929600 1500

Description

Version:

Worktop made of 30 mm thick, non-warping beech marine ply, waterproof glued and with UV paint colourlessly varnished. Base of bolted rectangular tubular frame (30×30 mm), with plastic floor pads.

Colour:

Base frame RAL 7035 light grey powder-coated.
No special paint colours available.

Note:

Supplied for self-assembly, delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart