ESD-storage trolley

Article no.: 92911
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 92911
    EAN / GTIN 4017976929118
    Manufacturer number 92911
    L-Number L90080 1358

    Description

    Version:

    mounted

    Description:

    Electrostatic discharge construction (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, conductive powder coating, slate grey RAL 7015. 2 swivel and 2 fixed-wheel castors. Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing. Maximum comfort: Very low starting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are non-marking. 2 swivel castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). With 3 electrically conductive (anti-static) wooden shelves, rim 7 mm high. With tiltable platforms. Upper and middle platforms tiltable to both sides by 15° and 30°, locked by spring catch. Capacity upper and middle shelves 50 kg.

    Feature:

    Total load capacity (kg): 200
    Length of usable platform (mm): 605
    Width of usable platform (mm): 405
    Shelf heights (mm): 216, 671, 1171
    Load capacity per shelf (kg): 50
    Total length (mm): 821
    Total width (mm): 455
    Total height (mm): 1178
    Tyres: TPE-ESD
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart