ESD-storage trolley

Article no.: 92910
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 92910
EAN / GTIN 4017976929101
Manufacturer number 92910

Description

Version:

mounted

Description:

Electrostatic discharge construction (ESD = Electrostatic Discharge). Tubular steel and sectional steel welded, conductive powder coating, slate grey RAL 7015. 2 swivel and 2 fixed-wheel castors. Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing. Maximum comfort: Very low starting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are non-marking. 2 swivel castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Open frames without boards. With tiltable platforms. Upper and middle platforms tiltable to both sides by 15° and 30°, locked by spring catch. Capacity upper and middle shelves 50 kg.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 605
Width of usable platform (mm): 405
Shelf heights (mm): 197, 652, 1152
Load capacity per shelf (kg): 50
Total length (mm): 821
Total width (mm): 455
Total height (mm): 1178
Tyres: TPE-ESD
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart