Desk mounted panel of sheet steel, Width: 1000mm

Article no.: 928720 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 248 mm
Height above the worktop 210 mm
Width 1,000 mm
Depth 120 mm
Punched hole ⌀ in upper edge 6 mm
Number of punched holes in upper edge for insertion of tools such as screwdrivers 8
Material Sheet steel
Colour RAL 7035 light grey powder coated
Type of product Edging strip

Identification & Classification

Article number 928720 1000
EAN / GTIN 4062406117665
Manufacturer number 928720 1000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of sheet steel with □ 9×9 mm on a 37 mm grid for mounting hooks and holders. Top edge with 8 pressed holes 6 mm for inserting tools such as screwdrivers.

Suitable for:

All workbenches and worktops in the corresponding length.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart