Side cladding with media modules 550 mm

Article no.: 928500 550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Hoffmann perforated panel grid interval 9×9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 550 mm
    Width 500 mm
    Plug type, input GST plug-in system
    Socket type F
    Nominal voltage 250 V
    Number of sockets type F 2
    Type of product Side cladding

    Identification numbers & Classifications

    Article number 928500 550
    EAN / GTIN 4062406117306
    Manufacturer number 928500 550

    Description

    Version:

    Side panel for support leg of folded sheet steel, with perforations □ 9 x 9 mm in a 37 mm grid, to accept Easyfix hooks and holders, as well as perforated panel accessories.
    Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
    •Cable slots are provided on the upper, lower, and end faces for power supplies and for linking multiple media tracks together.
    Electrical pre-installation with industrial plug-in system (applies only to media tracks):
    1 pc. distribution block No. 928492 with 5-pin feed/supply cable and 5 pcs. 3-pin sockets,
    1 pc. 5-pin plug connector No. 928490 size 5 included for the feed cable.

    Description:

    Technical data for industrial plug-in system (No. 928490; 928491; 928492):
    • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
    • Total load capacity at AC: 3.5 kW.
    • Maximum connected load, three-phase AC: 10.5 kW.
    • Conductor cross-section of the pre-assembled cables:
      3 × 1.5 mm2 for single-phase AC (L, N, PE)
      5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
    • Protection class 1
    • Index of Protection IP 20.

    Suitable for:

    Workbenches height 850 mm, support legs height 800 mm and 650 mm.

    Fitted with:

    250 V socket No. 928470 size. DE250V/1: 2
    No. of empty modules (1U / 2U / 3U): 1× / 0× / 0×

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    See No. 928470 for other suitable media modules. The modules No. 928470 of sizes _CEE400/5, _AIR/S, _STOP, _ON/OFF1, _ON/OFF2 and _RCD cannot be incorporated in the side cladding.
    Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart