Module for energy and media RCD

Article no.: 928470 RCD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Module type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 137 mm
    Width 100 mm
    Divider unit 1 unit
    Description Fault current/FI earth leak trip switch, rated fault current 30 mA, 4-pole (3P+N)
    Plug type, input GST plug-in system
    Nominal voltage 400 V
    Rated voltage 400 V
    Rated current 40 A
    Type of current AC
    Weight 0.2 kg
    Type of product Power module

    Identification numbers & Classifications

    Article number 928470 RCD
    EAN / GTIN 4062406117108
    Manufacturer number 928470 RCD

    Description

    Version:

    Of sheet metal modular design. All power components include cables and plugs.
    Plug and play insertion principle. Powered modules are pre-assembled with a connecting cable and 3-pin plug No. 928491 size 3 for direct connection to the distribution block. Module No. 928470 size CEE400/5 pre-assembled with a connecting cable and 5-pin plug No. 928491 size 5.

    Description:

    Technical data for industrial plug-in system (No. 928490; 928491; 928492):
    • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
    • Total load capacity at AC: 3.5 kW.
    • Maximum connected load, three-phase AC: 10.5 kW.
    • Conductor cross-section of the pre-assembled cables:
      3 × 1.5 mm2 for single-phase AC (L, N, PE)
      5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
    • Protection class 1
    • Index of Protection IP 20.

    Application:

    The following list shows our socket types with descriptions of the respective types of plugs. Suitability for use in the various countries can be determined by the type of plug.
    Germany / DE: Type F
    Switzerland / CH: Type J
    Italy / IT: Type L
    France / FR: Type E
    Czech Republic / CZ: Type E
    England / GB: Type G
    Denmark / DK: Type K
    USA / US: Type B

    Suitable for:

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    • When assembling the media tracks with modules individually, check that the maximum number of module divider units is not exceeded.
    • The articles No. 928470 size US110V/1 and US110V/2 can only be fitted in combination with the following modules: _ON/OFF1, _COVER, _AIR/S , _NET, _USB, _USB/5V _LINK.
    • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart