Multi-comfort double swivel arm for table-top fixing 2

Article no.: 928298 2
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of joints Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swivel arm reach 333 mm
Pivot range 360 degrees
Pivot angle 75 degrees
Number of joints 2
Safe working load 2 kg - 7 kg
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928298 2
EAN / GTIN 4009729068502
Manufacturer number 990+4019+000

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. Horizontal swing range 180° and vertical swing range 75°, tilting monitor inclination. Horizontal positioning of the monitor possible.
Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cable guide through plastic cover. Flexible attachment (clamp, cable hole and drilling screw attachment) for worktop thickness 10 – 50 mm.
Maximum monitor width 656 mm or 27 inches. Rotates 360° with adjustable stop at 180°.

Application:

Flat screens with standard attachment VESA 75/100, from 2 – 7 kg.

Colour:

Silver.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart