6-way socket strip 380 mm

Article no.: 928112 380
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock

Select article variation and quantity

Mounting rail width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Mounting rail height 60 mm
Mounting rail width 380 mm
Mounting rail depth 43 mm
Plug type, input F
Socket type F
Nominal voltage 250 V
On/Off switch yes
Number of sockets type F 6
Type of product multiple socket

Identification numbers & Classifications

Article number 928112 380
EAN / GTIN 4062406118617
Manufacturer number 928112 380

Description

Version:

Retainer of sheet metal for bolting on to the perforated panel. Brennenstuhl socket strip with illuminated safety switch and power sockets offset at 45°. 3500 W (16 A) rated power.

Colour:

RAL 7035 light grey powder coated.

Note:

German socket version.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart